Shop All Bath Tubs
Kohler
Alcove Bath, 60" L, 30.25" W, White, Acrylic
Mfr # 26109-LA-0
Zoro # G201201524
product price: $658.50
/ea
Free Shipping & Returns
$658.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Width 30.25"
- Color White
- Material Acrylic
- Height 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60" |
Width | 30.25" |
Height | 15.75" |
Size | 60" x 30" |
Details
Item | Alcove Bath |
Color | White |
Material | Acrylic |
Finish | White |
Drain Location | Left |
Features | Textured bottom surface, Round overflow, Integral lumbar support |
Description
Defined by crisp lines and a clean, simple aesthetic, the Entity bath complements a wide range of design languages. A comfortable sloped backrest provides support as you soak and unwind. The low step-over height makes this bath easy to access and ideal for bathing young children and washing pets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 188029SRS (188029SRS)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5 (0054-URC-Q)
- DELTA Cartridge, ForTub and Shower (RP46463)
- NIBCO 3" x 2-1/2" x 2-1/2" NOM C Copper Reducing Tee (611RR 3X21/2X21/2)
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-RA-0)
- KOHLER Bath Tub, 60" L, 32" W (1122-HL-0)
- KOHLER 1115-0, 72" L, 42" W (1115-0)
- KOHLER 1123-LA-0, 60" L, 32" W (1123-LA-0)
- KOHLER 1949-LA-0, 66" L, 32" W, Acrylic (1949-LA-0)
- KOHLER 1115-LA-0, 72" L, 42" W (1115-LA-0)
- AQUA EDEN Pedestal Bathtubs, 66.56 L, 29.13 W, White, Cast Iron (VCTND663028)
- Kohler Bath Tubs