Shop All Bath Tubs
Kohler
Air Tub, 72 in L, 42 in W, Acrylic
Mfr # 1174-GHW-0
Zoro # G301201219
product price: $4,506.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,506.00
Free 30-Day Returns
Key Features
- Length 72 in
- Width 42 in
- Material Acrylic
- Height 23 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 72 in |
Width | 42 in |
Height | 23 in |
Details
Item | Air Tub |
Material | Acrylic |
Finish | White |
Drain Location | Center |
Standards | ASME A112.19.7; ASME |
Description
With clean, smooth lines, the Underscore Heated Bubblemassage air bath is a welcome retreat to soak away the day’s tension and center your mind. Lay back and melt in the deep bath as strategically-placed airjets release thousands of bubbles to massage your body at the level of intensity you prefer, while the heated surface warms your back and neck with adjustable temperature settings to create a soothing, spa-like environment. Realize your vision. It’s all at the touch of your finger...
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (1VFG4)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 150 (2WJ98)
- LEGEND VALVE 3" SS304 COUPLING (404-090)
- KOHLER 1957-LA-0, 60" L, 32" W (1957-LA-0)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- KOHLER 876-0, 60" L, 32" W (876-0)
- KOHLER 60 in L, 30 in W, Thunder Grey, Acrylic (1956-LA-58)
- KOHLER 722-0, 60" L, 32" W (722-0)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Left-Hand Drain (1118-LA-0)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- Kohler Bath Tubs