Shop All Bath Tubs
Kohler
Air Tub, 72 in L, 36 in W, White, Acrylic
Mfr # 1124-GHLA-0
Zoro # G301201653
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,381.00
Free 30-Day Returns
Key Features
- Width 36 in
- Color White
- Material Acrylic
- Height 20-1/4 in
- Includes Arm Rests; Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 72 in |
Width | 36 in |
Height | 20-1/4 in |
Details
Item | Air Tub |
Color | White |
Material | Acrylic |
Includes | Arm Rests; Heater |
Standards | ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA |
Drain Location | Left |
Description
With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage designed to soothe and restore. Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This air bath offers a low step-over height while allowing for deep, comfortable soaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 2 in (0390003648)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE3434)
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- KOHLER 1949-0, 66" L, 32" W, Acrylic (1949-0)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- KOHLER 941-0, 59" L, 28" W (941-0)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- CAMBRIDGE PLUMBING 29.5 L, 69 W, Gloss White Interior, Acrylic (ADES-DH-BN-SP)
- Kohler Bath Tubs