Shop All Bath Tubs
Kohler
Air Tub, 65-13/16 in L, 36 in W, White, Acrylic
Mfr # 1967-GHW-0
Zoro # G201200824
product price: $5,601.00
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$5,601.00
Free 30-Day Returns
Key Features
- Length 65-13/16 in
- Width 36 in
- Color White
- Material Acrylic
- Height 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 65-13/16 in |
Width | 36 in |
Height | 24-1/2 in |
Details
Item | Air Tub |
Color | White |
Material | Acrylic |
Drain Location | Center |
Standards | ASME A112.19.7; ASME, CSA |
Includes | Heater |
Description
Completely surround your body in a soothing cushion of heated massaging bubbles in this Sunstruck freestanding air bath. With airjets pushing humidified air through the water, this bath delivers a blissfully warm, invigorating full-body massage experience, while the heated surface warms your back, shoulders and neck. The oval, ergonomic design supports your body for a deep, relaxing soak. With its gracefully shaped lines and fluted shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Valve, Gate, 4", PVC, Flanged, PP, FKM (1242040)
- T&S BRASS Faucet, Wall Mount - 8" Center (-0230-LN)
- 3M FILTRATION Water Filter System, 3/8In NPT, 1.5gpm (5616004)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186-0.5 XL)
- KOHLER Archer Ia Bath, 6', Rh Apron (1125-RA-96)
- KOHLER 1113-LA-0, 60" L, 42" W (1113-LA-0)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- KOHLER 837-0, 60" L, 30" W, Cast Iron (837-0)
- KOHLER 1800-HW1, 66" L, 32" W, Solid Surface (1800-HW1)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- MEDITUB MediTub Walk-In 29 x 52 Left Drain White Soaking Walk-In Bathtub (2952LWS)
- Kohler Bath Tubs