Shop All Bath Tubs
Kohler
Air Tub, 60 in L, 32 in W, Acrylic
Mfr # 1122-GH-0
Zoro # G801201443
product price: $2,888.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,888.99
Free 30-Day Returns
Key Features
- Length 60 in
- Width 32 in
- Material Acrylic
- Height 19 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 32 in |
Height | 19 in |
Details
Item | Air Tub |
Material | Acrylic |
Finish | White |
Includes | Arm Rests; Heater |
Standards | ADA Compliant; ANSI A117.1; ASME A112.19.7; ANSI, ASME, CSA |
Drain Location | Left, Right, Reversible |
Description
With Heated BubbleMassage hydrotherapy, airjets release thousands of heated bubbles that deliver a blissfully warm, invigorating full-body massage designed to soothe and restore. Taking its design cues from traditional Craftsman furniture, the Archer line of baths reveals beveled edges and curved bases for a clean, sophisticated style. This air bath offers a low step-over height while allowing for deep, comfortable soaking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- BASO K16Ba-60 60" Husky Screw In Type (K16BA-60)
- NEWPORT BRASS Cold Water Dispenser in Antique Brass (106C/06)
- KOHLER 1957-LA-0, 60" L, 32" W (1957-LA-0)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER 59.69 in L, 34 in W, White (8332-0)
- KOHLER Sunstruck 60 X 34 Oval Freest&ing Bath W/ Fluted Shroud & Center Drain (24002-0)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- KOHLER 41 (1849-GH-0)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- Kohler Bath Tubs