Shop All Bath Tubs
Kohler
Air Tub, 60-9/16 in L, 34-11/16 in W, White, Acrylic
Mfr # 24009-GHW-0
Zoro # G401200723
product price: $5,203.50
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,203.50
Free 30-Day Returns
Key Features
- Length 60-9/16 in
- Width 34-11/16 in
- Color White
- Material Acrylic
- Height 25-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60-9/16 in |
Width | 34-11/16 in |
Height | 25-5/8 in |
Details
Item | Air Tub |
Color | White |
Material | Acrylic |
Drain Location | Center |
Standards | ASME A112.19.7; ASME, CSA |
Includes | Heater |
Description
Completely surround your body in a soothing cushion of heated massaging bubbles in this Sunstruck freestanding air bath. With airjets pushing humidified air through the water, this bath delivers a blissfully warm, invigorating full-body massage experience, while the heated surface warms your back, shoulders and neck. The oval, ergonomic design supports your body for a deep, relaxing soak. With its gracefully shaped lines and fluted shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Kit for Eljer Touch Flush Valve Chrome (181019)
- LEGEND VALVE 2" X 1-1/4" BLACK HEX BUSHING (350-629)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- KOHLER 1123-LA-95, 60" L, 32" W (1123-LA-95)
- KOHLER 60 in L, 30 in W, Biscuit, Acrylic (1956-RA-96)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KOHLER 1184-RA-0, 60" L, 32" W (1184-RA-0)
- KOHLER 850-0, 60" L, 32" W, Cast Iron (850-0)
- Kohler Bath Tubs