Shop All Faucet Accessories
Kohler
Air Gap Body With Cover
Mfr # 9110-VS
Zoro # G7749504
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Plastic
- Color/Finish Vibrant Stainless
- Height 8-3/4 in.
- Width 1.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9110-VS
- Zoro # G7749504
- UPC # 650531533869
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 8-3/4 in. |
Width | 1.187 in |
Details
Item | Air Gap Body With Cover |
Material | Brass, Plastic |
Color/Finish | Vibrant Stainless |
Description
Air Gap Body With Cover
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Thread Adapter, M40 Ext Thread, 1" NPT (RAM-40M100F)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200SM240)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 3/4" O.D. (ZUSA-HT-395)
- K-FLEX USA 4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068418)
- KOHLER Universal Rite-Temp Therm Valve Kit (28304-K-NA)
- KOHLER Spray Head Assy (1260174-VS)
- KOHLER Air Gap Body With Cover (9110-BN)
- KOHLER Artifacts(R) Single-Handle Bathroom Sink Faucet (72762-9M-SN)
- KOHLER Devonshire Thermostatic Trim (T10357-4-2BZ)
- KOHLER Spray Head Kit (1357002-VS)
- MOEN Commerical Spout (S0020)
- Kohler Faucet Accessories