Shop All Faucet Aerators
Kohler
Aerator Kit, 0.5 gpm, Kohler
Mfr # 1378914
Zoro # G1894149
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 gpm
- Fits Brand Kohler
- Ligature Resistant No
- Flow Rate (GPM) 0.5
- Replaces Aerator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1378914
- Zoro # G1894149
- UPC # 885612796585
- Country of Origin China
- Category Faucet Aerators
Details
Item | Aerator Kit |
Flow Rate | 0.5 gpm |
Fits Brand | Kohler |
Ligature Resistant | No |
Flow Rate (GPM) | 0.5 |
Replaces | Aerator |
Type | Repair Part |
Description
Aerator Kit, Fits Brand Kohler, Repair Part, Replaces Aerator, Ligature Resistant No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- ZORO SELECT Plug, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (PLUG100)
- WEBSTONE 1/2" Sweat x Hose Cap Brass Ball Valve with Drain 3-Way (50612)
- CPC QUICK DISCONNECT (HFCD171235)
- KOHLER Aerator Kit, 1.5Gpm (1106493-BL)
- KOHLER 1 gpm Aerated Outlets, Chrome, Metal (K-1105674)
- KOHLER Aerator Kit, 1.5 Gpm (1103466-CP)
- KOHLER Aerator Kit, 1.5 Gpm (1108235-SR)
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- KOHLER Aerator Pca Jr Spray - 0.5Gpm (1101642-VS)
- DANCO 9D000010502 Dual Thread Brushed Nickel Spray Aerator (165995)
- Kohler Faucet Aerators