Shop All Bell Traps and Drains
Kohler
Adjustable Trap Standard For 2" Iron Pip
Mfr # 6672-NA
Zoro # G9145085
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Iron
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6672-NA
- Zoro # G9145085
- UPC # 040688101170
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Width | 2 in |
Details
Material of Construction | Iron |
Item | Adjustable Trap Standard For 2" Iron Pip |
Description
Adjustable Trap Standard For 2 In. Iron Pip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- DYNAQUIP CONTROLS 1-1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1 1/4)
- CASH ACME VALVE RELIEF 1/2""125#200 (16481A-0125)
- ZORO SELECT 5/8" Flare Brass Gas Ball Valve Inline (G-GBVF-58)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-CP)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (9000-CP)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- JAY R. SMITH MANUFACTURING 11-1/8 " cast iron Roof Drain Dome (1010CID)
- SMITH LIGHT COMMERCIAL 2" Pipe Dia. Cast Iron Roof Drain (110-Y02)
- ZURN 5" Pipe Dia. Cast Iron/Stainless Steel Stainless Steel Roof Drain (RD2150-SS5)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-03)
- Kohler Bell Traps and Drains