Shop All Bathroom Sinks
Kohler
Adjustable Shelf For Kohler 60" Tailo
Mfr # 99677-SH6-1WR
Zoro # G9146625
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Veneers
- Overall Width 22-15/16 in
- Overall Height 3/4 in
- Finish Natural Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99677-SH6-1WR
- Zoro # G9146625
- UPC # 885612281180
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Width | 22-15/16 in |
Overall Height | 3/4 in |
Details
Item | Adjustable Shelf For Kohler 60" Tailo |
Body Material | Veneers |
Finish | Natural Maple |
Description
Adjustable Shelf For Kohler 60 In. Tailo
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 3" Galvanized Steel Pipe Nipple (50730)
- LEGEND VALVE 2" T-758 S.S. Y-STRAINER (113-498)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-5-2)
- ZSI Beta Clamp Assembly, Single, 5/8 In Tube (S2010R)
- KOHLER Whitehaven Self-Trimming Smart Div (6349-0)
- KOHLER Memoirs Self-Rimming Lavatory With St (2337-4-0)
- KOHLER Derring 17" X 14" Under-Mount Bathroo (17889-RL-K8)
- KOHLER Brenham Shroud/Lavatory, 1 Hole (1999-1-0)
- KOHLER Pennington Self-Rimming Lavatory With (2196-1-0)
- KOHLER Sartorial Paisley Caxton Oval Undermount Bathroom Sink (14218-FP1-0)
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- Kohler Bathroom Sinks