Shop All Bell Traps and Drains
Kohler
Adjustable Linear Drain Channel, 2.5
Mfr # 80646-NA
Zoro # G007048330
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Height (In.) 3.00
- Width 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 80646-NA
- Zoro # G007048330
- UPC # 885612935106
- Country of Origin Unknown
- Category Bell Traps and Drains
Dimensions
Height (In.) | 3.00 |
Width | 4.63 |
Details
Material of Construction | Stainless Steel |
Item | Faucet |
Description
Incorporate this easy-to-install, linear shower drain into your next contemporary shower project for a sleek, minimalist look with maximum function. This innovative drain solution delivers the best-in-class quality you’ve come to expect from KOHLER, along with customizable channel length and outlet location, premium hair strainer, and durable, easy-to-clean electropolished stainless steel base. Designed for single-slope tiled shower floors and flush-to-wall placements, the drain channel is effortless to size, adjust, and tile against in your home or commercial shower installation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS C6097B3119 Pressure Switch (C6097B3119)
- SLOAN A1042A-Bx Dual Fltr Diap Kt 1.0 Ur Boxed (3301123)
- ZORO SELECT 3/8" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q241N06038FSR)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. Male Pipe Thread Ball Valve (EPXV34M)
- KOHLER P-Trap With Tubing Outlet, 1-1/4" X 1-1/ (9018-CP)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (9000-CP)
- KOHLER Adjustable P-Trap With Tubing Outlet, 1- (8998-CP)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FS05NI-C3N-PS-CC)
- WATTS 12-1/4 " Plastic Roof Drain Dome (B2 DM)
- ZURN 3" x 4" Pipe Dia. ABS, Stainless Steel Floor Drain (FD2202-PVC)
- ZURN 3" - 4" Pipe Dia. PVC, Nickel Bronze Round Floor Drain, Length (In.): 5" (EZ-PV3)
- Kohler Bell Traps and Drains