Adjustable Linear Drain Channel, 1.25
Mfr # 32619-NA
Zoro # G708659217
Key Features
- Drain Material Stainless Steel
- Length - Drains 61.4375 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 32619-NA
- Zoro # G708659217
- UPC # 885612935113
- Country of Origin Unknown
- Category Shower Drains
Dimensions
Length - Drains | 61.4375 in |
Details
Drain Material | Stainless Steel |
Description
Incorporate This Easy-To-Install, Linear Shower Drain Into Your Next Contemporary Shower Project For A Sleek Minimalist Look With Maximum Function. This Innovative Drain Solution Delivers The Best-In-Class Quality Youve Come To Expect From Kohler, Along With Customizable Channel Length And Outlet Location, Premium Hair Strainer, And Durable, Easy-To-Clean Electropolished Stainless Steel Base. Designed For Single-Slope Tiled Shower Floors And Flush-To-Wall Placements, The Drain Channel Is Effortless To Size, Adjust, And Tile Against In Your Home Or Commercial Shower Installation.
- •Flush-to-wall design (recommended) provides a clean aesthetic; can also be installed within shower floor interior
- •Extend channel length from 36" to 60" for easier specification and precise wall-to-wall installation (if desired)
- •Channel is pitched to outlet for easy cleaning and complete drainage; handles up to 15 gpm (56.8 lpm) flow capacity (rate may vary by installation)
- •Drain outlet location can be adjusted to bypass joints, venting, or other in-floor obstacles
- •Outlet adapter can be preattached to drain pipe for simplified installation and access to couplings
- •Outlet adapter can be preattached to drain pipe for simplified installation and access to couplings
- •Easy-clean domed hair strainer prevents clogs
- •Subfloor brackets are height-adjustable to ensure the drain channel is mounted at the correct height during installation
- •Removeable tile guide/mud guard keeps channel clean of debris during installation and provides a straight edge to tile against
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9516)
- DANCO Faucet Stem 3S-2H/C Delex (16030B)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect 90-Degree Elbow (FSBE34)
- SIOUX CHIEF Open Closet Flange With Stainless Steel Ring (886-4PM)
- KOHLER Square Design Tile-In Shower Drain (9136-PB)
- KOHLER Perforated Grate, 36 X 2.5 (80659-BL)
- KOHLER Square Design Tile-In Shower Drain (9136-2BZ)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-BV)
- KOHLER Round Brass Shower Receptor Drain (22675-BL)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-2BZ)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- Kohler Shower Drains