Shop All Toilet Repair Parts
Kohler
Adjustable Fill Valve Kit, Replacement
Mfr # GP1083167
Zoro # G2149894
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler
- Type Class Five Fill Valves
- Fixture Type Toilets
- For Use With Most Toilets
- Includes Valve, Refill Plugs, Nut, Gasket Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP1083167
- Zoro # G2149894
- Country of Origin Multiple
- Category Toilet Repair Parts
Details
Fits Brand | Kohler |
Type | Class Five Fill Valves |
Fixture Type | Toilets |
For Use With | Most Toilets |
Includes | Valve, Refill Plugs, Nut, Gasket Hose |
Sub-Category | Flappers, Valves and Sensors |
Item | Toilet Adjustable Fill Valve Kit |
Product Type | Adjustable Fill Valve Kit |
Description
Adjustable Fill Valve Kit, Fits Brand Kohler, Includes Gasket Hose, Nut, Refill Plugs, Valve, Replacement, For Use With Most toilets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Safety Shower, Combination Eye/Face Wash (8402-NF)
- APACHE Part C Female Aluminum Cam/Groove, 2" (50400090)
- DELTA Delta Rotational Limit Stop - 17 Series (RP32102)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-360)
- KOHLER Trip Lever Kit (GP1142713-CP)
- KOHLER 43 (1045276-G)
- KOHLER Trip Lever Assembly (1321449-CP)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- KOHLER Vacuum Breaker, Black, Metal, Plastic (K-1299067)
- KOHLER Cover, Tank (80625-47)
- AMERICAN STANDARD Vacuum Breaker Kit, Slip, Rubber, 1-1/2" (M964402-0070A)
- Kohler Toilet Repair Parts