Shop All Bath Tubs
Kohler
941-0, 59" L, 28" W
Mfr # 941-0
Zoro # G8644369
product price: $1,768.50
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,768.50
Free 30-Day Returns
Key Features
- Length 59"
- Width 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Euphoria 110 Massage Handshower 9, 5L Us (27239EN0)
- AEROCEL Self-Seal Insulation, Rubber, 5/8" x 1/2" Wall (721-AC5812SSPT)
- CHARLOTTE PIPE AND FOUNDRY Y 45 PVC SCH40 4S4SX3""S (PVC006012000)
- PROPLUS SEAT DISC SNAP-ON FOR AMERICAN STANDARD (191021)
- KOHLER Air Tub, 72 in L, 42 in W, White, Acrylic (1174-GH-0)
- KOHLER 1957-RA-0, 60" L, 32" W (1957-RA-0)
- KOHLER 1948-LA-0, 66" L, 32" W, Acrylic (1948-LA-0)
- KOHLER 1123-RA-96, 60" L, 32" W (1123-RA-96)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- Kohler Bath Tubs