Shop All Bath Tubs
Kohler
877-S-0, 60" L, 32" W
Mfr # 877-S-0
Zoro # G8644402
product price: $2,383.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,383.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Check Valve, 3 in Overall L (MCV200)
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LR-B)
- PFISTER Pfister Dkplt S/A 3H 42 Cn Cr (961-095A)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER 716-0, 60" L, 30" W (716-0)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- KOHLER Sunstruck 60 X 34 Oval Freest&ing Bath W/ Fluted Shroud & Center Drain (24002-0)
- KOHLER 1136-0, 66" L, 36" W (1136-0)
- KOHLER 1259-LA-0, 72" L, 36" W, Acrylic (1259-LA-0)
- WYNDHAM COLLECTION Wyndham Collection WCOBT200060 60 in. Brooklyn Freestanding Bathtub with Polished Chrome Drain & Overflow Trim; White (WCOBT200060)
- Kohler Bath Tubs