Shop All Bath Tubs
Kohler
855-0, 66" L, 36" W, Cast Iron
Mfr # 855-0
Zoro # G2619399
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$3,403.99
Free 30-Day Returns
Key Features
- Length 66"
- Width 36"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- KOHLER Pbu/Cap Service Kit (GP876851)
- NIBCO 3" x 3" x 3/4" NOM C Copper Reducing Tee (611R 3X3X3/4)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- KOHLER Archer Ia Bath, 5' Rh Drain (1123-RA-58)
- KOHLER Bath Tub, 60 in L, 32 in W, Dune, Acrylic (1130-NY)
- Kohler Bath Tubs