Shop All Bath Tubs
Kohler
847-0, 66" L, 32" W
Mfr # 847-0
Zoro # G8644201
product price: $1,356.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,356.00
Free 30-Day Returns
Key Features
- Length 66"
- Width 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 2" x 2" x 2" (90125)
- MOEN Brushed Nickel Eco-Performance Handshower Handheld Shower (195957BN)
- SIOUX CHIEF GAS BALL VALVE 1/2""NPT (696-1021GFPK4)
- B & K COUPLE COMP GALV 2""X3"" (160-008)
- KOHLER 41 (1849-GH-0)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- KOHLER 1848-0, 60" L, 36" W (1848-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- KOHLER 65-1/2 in L, 35-1/2 in W, White, Acrylic (6368-0)
- ANZZI 66.9 L, 31.5 W, Black, Acrylic (FT-AZ098BK)
- Kohler Bath Tubs