Shop All Bath Tubs
Kohler
838-0, 60" L, 30" W, Cast Iron
Mfr # 838-0
Zoro # G2619344
product price: $864.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- US HARDWARE Knob Diverter Utopia Plstc (P-404C)
- WHEELER-REX Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap (17500)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- KOHLER Bath Tub, 60 in L, 34-1/4 in W, White, Cast Iron (714-0)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- KOHLER Air Tub, 72 in L, 42 in W, White, Acrylic (1174-GH-0)
- KOHLER 1142-0, 60" L, 36" W (1142-0)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- Kohler Bath Tubs