Shop All Showerheads and Tub Faucets
Kohler
8 Traditional Round Rain Showerhead
Mfr # 13692-G-TT
Zoro # G108454337
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 8.4375 in
- Length 8.4375 in
- Material Brass/Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 13692-G-TT
- Zoro # G108454337
- UPC # 195711023322
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.75 in |
Width | 8.4375 in |
Length | 8.4375 in |
Details
Finish | Vibrant Titanium |
Material | Brass/Plastic |
Description
Enjoy a shower that simulates the soaking deluge of a warm summer downpour. This traditional-style rainhead features innovative Katalyst air-induction technology, which efficiently mixes air and water to produce large water droplets and deliver a powerful, thoroughly drenching overhead shower experience. Its clean good looks and durable finish coordinate with many other KOHLER faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- LEGEND VALVE 4" X 4-1/2" BLACK NIPPLE (355-227E)
- KORKY Flsh Lvr Chrm Manfld (6053BP)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 100 Ft, Black (PE38-ABLK)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-2MB)
- KOHLER Shift+ Round 1.75 Gpm Multifunction Handshower (21335-G-BL)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- KOHLER Parallel Sf 1.75 Gpm Katalyst Shwrhd (24805-G-BL)
- KOHLER Artifacts 1.75 Gpm Sf Handshower (72776-G-SN)
- KOHLER Bancroft Multi-Fctn Handshower 1.75Gpm (22163-G-CP)
- KOHLER Parallel Two-Handle Deck-Mount Bath Faucet (27121-4-CP)
- Kohler Showerheads and Tub Faucets