Shop All Bathroom Sink Faucets
Kohler
8 in to 16 in Mount, 3 Hole Bathroom Faucet
Mfr # 800T70-5ANL-CP
Zoro # G601247047
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential/Commercial Commercial
- Mounting Hole Center to Center 8 in to 16 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 800T70-5ANL-CP
- Zoro # G601247047
- UPC # 885612513113
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 12-5/8 in |
Details
Residential/Commercial | Commercial |
Mounting Hole Center to Center | 8 in to 16 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Handle Type | Wrist Blade |
Flow Rate | 0.5 GPM |
Item | Bathroom Faucet |
Includes | Handles; Installation Hardware; Valve |
Standards | ASME A112.18.1; CSA, NSF; ANSI A117.1 |
Series | Triton |
Compliance | CA Drought Compliant; Low Lead Compliant |
Material | Brass |
Valve Type | Washerless Cartridge |
ANSI Compliant | Yes |
Color | Polished Chrome |
Spout Reach | 5.188 in |
Faucet Spout | 0 Degrees Fixed |
Mounting | Deck Mounted |
Number Of Handles | 2 |
Description
Defined by a sleek, contemporary curved profile, Triton Bowe faucets deliver solid brass construction at an exceptional value. This Triton Bowe widespread faucet features a gooseneck spout, two wristblade handles, a quarter-turn ceramic valve, and a vandal-resistant laminar flow.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Helix Ecopower 0.35 Gpm Electronic Touch (TELS113#CP)
- AIRWAY 1/2" Flare x O-Ring Boss 316 SS Male Connector (6400-0808SS)
- APG 3/4" Aluminum Part A (3E07AAL)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-12)
- KOHLER Tone Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27416-4-2MB)
- KOHLER Manual 4" Mount, 1 or 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15182-4DRA-CP)
- KOHLER Manual Single Hole Mount, Gooseneck Bathroom Faucet (K-100T70-5AKA-CP)
- KOHLER Parallel Wall-Mount Single-Handle Bathroom Sink Faucet (22567-4-BL)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER Taut Single-Hole Commercial Faucet (46028-4-CP)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BN-KPW100BN)
- Kohler Bathroom Sink Faucets