Shop All Bathroom Sink Faucets
Kohler
8 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 8" C
Mfr # 2895-8-0
Zoro # G9105212
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential/Commercial Commercial
- Mounting Hole Center to Center 8 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2895-8-0
- Zoro # G9105212
- UPC # 040688062273
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 21 in |
Width | 19 in |
Height | 8-3/4 in |
Details
Residential/Commercial | Commercial |
Mounting Hole Center to Center | 8 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | Yes |
Series | Tahoe |
Mounting | Drop in |
Color | White |
Material | Cast Iron |
Drain Connection | 1-11/16 in |
Item | Tahoe Self-Rimming Lavatory With 8" C |
Description
Tahoe Self-Rimming Lavatory With 8 In. C
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Thermostatic Mixing Valve, Brass, 5-1/8" H (SV16-LVR)
- TECHNIFIT Fitting, PTC, Union, Brass, 5/16" or 8mm (B516U (8MM))
- ACORN CONTROLS 9 Volt Eye Sensor Assembly, Includes Plug Clips (2562-373-001)
- SMITH-COOPER Flanged L/R 90 Elbow, Duc. Iron, 150lb, 6" (4319001464)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97283-4-CP)
- KOHLER Triton Bowe Lav Fct Gneck - Lever (730T70-4AJR-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13467-CP)
- KOHLER Purist Lav Faucet (14410-3-SN)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-800T70-5AKA-CP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBXKRCF)
- Kohler Bathroom Sink Faucets