Shop All Bathroom Sink Faucets
Kohler
8 in Mount, 3 Hole Bathroom Faucet
Mfr # T14413-3-BL
Zoro # G701197105
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8 in
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant No
- Handle Type Cross
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T14413-3-BL
- Zoro # G701197105
- UPC # 885612582324
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 9-3/8 in |
Connection Size | 5/8 in |
Width | 9 in |
Details
Mounting Hole Center to Center | 8 in |
Number of Holes | 3 |
Mounting Type | Widespread |
ADA Compliant | No |
Handle Type | Cross |
Flow Rate | 1.2 GPM |
Handle Material | Metal |
Standards | ASME A112.18.1; CSA, NSF; ANSI 372, ANSI 61, ANSI A117.1 |
Color | Matte Black |
Faucet Spout | Conventional Fixed |
Mounting | Wall Mounted |
Compliance | CA Drought Compliant; Low Lead Compliant |
Material | Brass |
Features | Water Efficient |
Includes | Handles |
Spout Reach | 6-3/4 in |
Item | Bathroom Faucet |
ANSI Compliant | Yes |
Series | Purist |
Number Of Handles | 2 |
Description
Capturing the style of minimalist design, Purist faucets deliver streamlined water control. This sink faucet trim features a 35-degree angled spout and cross handles for easy operation. The convenient wall-mount design provides a clutter-free countertop in your bath or powder room. When paired with a two-handle ceramic disc valve, this trim offers optimal performance. Combine it with bath accessories from the Purist collection for a distinctively modern and unified decor.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT Galvanized Wye (0311066807)
- FAUCETURE EVP1005 Century 8" X 1-1/4" O.D Slip Joint Brass Extension Tube, Bronze (EVP1005)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- ANVIL Hex Head Plug, Cast Iron, 1 1/2", Class 150 (0318901964)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-15198-4RA-CP)
- KOHLER Coralais Single-Handle Centerset Bath (15199-4NDRA-CP)
- KOHLER Occasion Single Control Lav Fct (27000-4-2MB)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-4ANL-CP)
- KOHLER Parallel Short Single-Handle Bathroom Sink Faucet (24804-4-BL)
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- ZURN Zurn AquaSense® Z6915-XL Battery Powered Sensor Faucet, Single Hole (Z6915-XL)
- Kohler Bathroom Sink Faucets