Shop All Kitchen Faucets
Kohler
8 in, 0 in Mount, 1 Hole Kitchen Faucet
Mfr # 29106-VS
Zoro # G001198246
Free Shipping & Returns
$519.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center 8 in, 0 in
- ADA Compliant Yes
- Flow Rate 1.5 GPM
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 29106-VS
- Zoro # G001198246
- UPC # 885612753090
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Spout Length | 9 in |
Height | 21-3/4 in |
Hole Dia. | 1-1/4 in, 1-1/2 in |
Spout Height | 7-3/4 in |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | 8 in, 0 in |
ADA Compliant | Yes |
Flow Rate | 1.5 GPM |
Handle Type | Lever |
Mounting Type | Single Hole |
Valve Type | Ceramic Disc |
Faucet Spout | Swivel |
Series | Bellera |
Material | Metal |
Water Connection | 3/8 in |
Standards | ANSI 372, ANSI 61; ASME A112.18.1; ANSI, ASME, NSF, CSA; Lead Leaching Certified NSF/ANSI 61 |
Color/Finish | Vibrant Stainless |
Includes | Escutcheon; Handles; Valve |
Item | Kitchen Faucet |
Features | Pre Rinse; Pullout Spray; Sweep Spray; Water Efficient |
Mounting | Deck Mounted |
Compliance | CA Drought Compliant |
Number Of Handles | 1 |
Description
Distinguished by an elegant silhouette, this Bellera faucet brings professional-level style and performance into home kitchens. The high-arch spout with an industrial-inspired spring coil design swivels 360 degrees for a complete field of reach. A three-function sprayhead with touch control pulls down into the sink for powerful cleaning with Sweep spray, or out of the sink to fill pots and pitchers quickly with Boost function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Exhale Supply Elbow (98352-BL)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-CZ)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-12000SKH-3p-9279)
- JOMAR VALVE 3" NPT Italian Brass Ball Valve (T-100NE)
- KOHLER 0 in Mount, 1 Hole Bar Faucet (99268-2BZ)
- KOHLER Simplice Two-Hole Kitchen Sink Faucet (649-VS)
- KOHLER 0 in Mount, 1 Hole Kitchen Sink Faucet (23766-BL)
- KOHLER 6-15/16 in Mount, 1 Hole Kitchen Faucet (77515-2BZ)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23830-BL)
- KOHLER Purist Primary Swing Spout With Spray (7508-SN)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-VS)
- Kohler Kitchen Faucets