Shop All Showerheads and Tub Faucets
Kohler
8” Contemporary Round Rain Shwhd, 1.75Gpm
Mfr # 13688-G-2MB
Zoro # G801231136
original price:
$584.69
13% off
new price: $504.93
/ea
Free Shipping & Returns
$504.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Single Function
- Height 2-13/16 in
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 13688-G-2MB
- Zoro # G801231136
- UPC # 885612739346
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-13/16 in |
Width | 8 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Finish | Vibrant Brushed Modern Brass |
Shower Head Type | Single Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Compliance | CA Drought Compliant |
Material | Brass |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 1" Pipe Size, Double Union FNPT (1-70XLDU)
- LARSEN SUPPLY CO Gerb 58x24T Fauc Seat (X-237P)
- SOUTHLAND 1 In. x 3-1/2 In. Schedule 40 Steel Black Iron Nipple (585-035DB)
- ZORO SELECT PVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200PG1000)
- KOHLER Purist Essentials Performance Showering Package, 2.5 Gpm (22181-CP)
- KOHLER 10 Contemporary Round Rain Showerhead (13689-AF)
- KOHLER Parallel Single-Handle Deck-Mount Bath Faucet With Handshower (23488-4-BL)
- KOHLER Forté Essentials Performance Showering Package, 2.5 Gpm (22180-BN)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- Kohler Showerheads and Tub Faucets