Shop All Bath Tubs
Kohler
72 in L, 42 in W, Acrylic
Mfr # 1115-L-96
Zoro # G708451903
product price: $1,260.60
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,260.60
Free 30-Day Returns
Key Features
- Length 72 in
- Width 42 in
- Material Acrylic
- Height 22.25 in
- Finish Biscuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 72 in |
Width | 42 in |
Height | 22.25 in |
Details
Material | Acrylic |
Finish | Biscuit |
Description
Look forward to a private getaway in the Windward bath, which features a deep bathing area, contoured back support and armrests, and a generous six-foot length for comfortable, whole-body soaks. The square deck and clean lines suit a variety of bathroom designs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 22,000 BTU Propane Gas Vent-Free Fan Convector (FC824P)
- LEGRIS Brass Metric Compression Fitting (0105 05 10)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222152)
- NOSHOK Bleed Valve, Soft Tip, 1/2 NPT Male, 316 SS, 0.159" Bleed Port (854-MS)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER Air Tub, 60 in L, 32 in W, Acrylic (1122-GH-0)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- KOHLER 1821-0, 66" L, 32" W (1821-0)
- KOHLER 60x32-38 Alcove Bath W/ Curved Integral Apron & Right-Hand Drain, 60" L, White (1100-RA-0)
- AQUA EDEN Freestanding Bathtubs, 59.45 L, 28.38 W, White, Acrylic (VTRS592826)
- Kohler Bath Tubs