Shop All Bath Tubs
Kohler
716-96, 60" L, 30" W
Mfr # 716-96
Zoro # G8644411
product price: $943.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AdapterxClamp End, SS, 2" (RE200SE)
- LEGEND VALVE 1" X 3/4" BLACK HEX BUSHING (350-613C)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161375019)
- TOTO Toilet Seat, With Cover, polypropylene, Round, White (SS113#11)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KOHLER 1125-RA-0, 72" L, 36" W (1125-RA-0)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- KOHLER Alcove Bath, 60" L, 30.25" W, White, Acrylic (26109-LA-0)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- KOHLER 1848-0, 60" L, 36" W (1848-0)
- Kohler Bath Tubs