Shop All Bath Tubs
Kohler
716-0, 60" L, 30" W
Mfr # 716-0
Zoro # G2618635
product price: $747.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 86T: Two Handle Metering Slow-Close Bathroom Faucet (86T1153)
- WHEDON HAND SHOWERS 59"" MTL STRTCH SHWR HOSE (AF205C)
- HOMEWERKS HP Faucet Diverter (31-431-HP)
- MIDWEST FASTENER 1/2" Brass Compression Nuts 6PK (35687)
- KOHLER 1834-W1-0, 72" L, 36" W (1834-W1-0)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- KOHLER Soaking Tub, 66-1/8 in L, 32-1/2 in W, White, Cast Iron (21000-P5-0)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- KOHLER 1957-LA-0, 60" L, 32" W (1957-LA-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- Kohler Bath Tubs