Shop All Bath Tubs
Kohler
715-0, 60" L, 30" W, Cast Iron
Mfr # 715-0
Zoro # G2618629
product price: $787.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 30"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BLL)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMC8)
- THRIFCO PLUMBING 1/2 45 Elbow Stainless Steel, Packaged (9017032)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NP)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER 1123-RA-96, 60" L, 32" W (1123-RA-96)
- KOHLER Stargaze Freestanding Bath, 60 in L, 34 in W, White, Acrylic (24010-0)
- KOHLER Bath Tub, 60 in L, 32 in W, Dune, Acrylic (1130-NY)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- KOHLER 1115-0, 72" L, 42" W (1115-0)
- AMERICAN STANDARD Deep Soak Bathtub, 60 x 32", Arctic, 60" L, 32" W (2422V002.011)
- Kohler Bath Tubs