Shop All Bath Tubs
Kohler
713-0, 60" L, 34" W, Cast Iron
Mfr # 713-0
Zoro # G2618741
product price: $823.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Length 60"
- Width 34"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 4 In (270296)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-035)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 13)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- KOHLER 1137-0, 72" L, 42" W (1137-0)
- KOHLER 1259-LA-0, 72" L, 36" W, Acrylic (1259-LA-0)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- KOHLER 60 in L, 29 in W, Acrylic (25984-0)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- CAMBRIDGE PLUMBING USA Quality 60 Inch Clawfoot Slipper Tub with Contiuous Rim and Polished Chrome Feet (USA-AST60-NH-CP)
- Kohler Bath Tubs