Shop All Bath Tubs
Kohler
710-W-0, 66" L, 36" W, Cast Iron
Mfr # 710-W-0
Zoro # G2618601
product price: $3,531.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,531.00
Free 30-Day Returns
Key Features
- Length 66"
- Width 36"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 51S-2 Mech. Water Feeder High (51S-2)
- MOEN Posi-Temp(R) Shower Only Brushed Nickel (T4502BN)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in Tube Size, Brass, Silver (3601 04 56)
- LEGRIS Push-to-Connect Elbow, 4mm x 6mm Tube Size, Nylon, Black, 10 PK (3102 04 06)
- KOHLER 1848-0, 60" L, 36" W (1848-0)
- KOHLER 1137-0, 72" L, 42" W (1137-0)
- KOHLER Entity 5' Lh Ia 60X36 Bath (26107-LA-0)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- KOHLER 745-0, 54" L, 31" W, Cast Iron (745-0)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Left-Hand Drain (1118-LA-0)
- Kohler Bath Tubs