Shop All Bath Tubs
Kohler
66 in L, 35-7/8 in W, White, Acrylic
Mfr # 1229-L-0
Zoro # G401200693
product price: $1,206.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,206.00
Free 30-Day Returns
Key Features
- Length 66 in
- Width 35-7/8 in
- Color White
- Material Acrylic
- Height 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66 in |
Width | 35-7/8 in |
Height | 20 in |
Details
Color | White |
Material | Acrylic |
Description
The body-contoured design of the Mariposa, combined with its extra length and width, provides you with enhanced comfort. Constructed of high-quality acrylic, this 5.5' model features a left-hand drain and includes an integral flange to further simplify installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 3/8" Tube Size, Black (ZUSA-TF-PTC-227)
- ZORO SELECT 3/8" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPC10WD)
- ZSI Cushion Claw, 1/4 In OD Tube, (CLS-04)
- SPEARS 4" Bulkhead Fitting, FNPT x Socket (8171-040)
- KOHLER 6369-0, 66" L, 36" W (6369-0)
- KOHLER Soaking Tub, 60-3/4 in L, 34-11/16 in W, White, Acrylic (24010-W1-0)
- KOHLER 875-0, 60" L, 32" W (875-0)
- KOHLER Stargaze Fs 60 Bath With Bask (24011-W1-0)
- KOHLER 1259-RA-0, 72" L, 36" W, Acrylic (1259-RA-0)
- KOHLER 1123-LA-0, 60" L, 32" W (1123-LA-0)
- KOHLER 1113-RA-0, 60" L, 42" W (1113-RA-0)
- Kohler Bath Tubs