Shop All Bath Tubs
Kohler
65.25 in L, 31.3125 in W, Acrylic
Mfr # 25985-0
Zoro # G008451924
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,456.00
Free 30-Day Returns
Key Features
- Length 65.25 in
- Width 31.3125 in
- Material Acrylic
- Height 22.8125 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 65.25 in |
Width | 31.3125 in |
Height | 22.8125 in |
Details
Material | Acrylic |
Finish | White |
Description
Clean, elegant, and contained, Ceric expresses contemporary warmth and simplicity. This Ceric freestanding bath lets you indulge in a deep, immersive soak as you relax against the sloped lumbar support. The sleek, one-piece seamless acrylic construction offers exceptional durability, with thoughtful touches like built-in integral overflow, toe-tap drain, and location versatility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC Sanitary Tee 2 x 1.5 x 2 in. (4269783)
- ZSI 2HoleCushionedClampPipeS11/4InL3 31/32In (027M032)
- RINNAI Kit, Conversion Ru160I, Rur160I, Cu160I (103000080)
- K-FLEX USA Insulation Sheet, NBR/PVC, 36 in x 48 in, 1 in Wall, Black (6RSX3X4100)
- KOHLER 20201-RA-0, 60" L, 30" W (20201-RA-0)
- KOHLER 1947-0, 60" L, 30" W, Acrylic (1947-0)
- KOHLER 876-0, 60" L, 32" W (876-0)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 1136-0, 66" L, 36" W (1136-0)
- KOHLER 1122-0, 60" L, 32" W (1122-0)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- Kohler Bath Tubs