Shop All Bath Tubs
Kohler
65-1/2 in L, 35-1/2 in W, White, Acrylic
Mfr # 6368-W1-0
Zoro # G001200246
product price: $3,951.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,951.00
Free 30-Day Returns
Key Features
- Length 65-1/2 in
- Width 35-1/2 in
- Color White
- Material Acrylic
- Height 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 65-1/2 in |
Width | 35-1/2 in |
Height | 24-1/2 in |
Details
Color | White |
Material | Acrylic |
Description
Surround yourself with tranquility and comfort in the Sunstruck freestanding bath. The oval, ergonomic design supports your body for a deep, relaxing soak as the Bask heated surface warms your back, shoulders, and neck with adjustable temperature settings. With its gracefully shaped lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1 Inch Brass Body Ball Valve (HBV100)
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2150)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- RIDGID Tube Bender, 1-1/2 In. Bend Radius (408)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- KOHLER Air Tub, 65-13/16 in L, 36 in W, White, Acrylic (1967-GHW-0)
- KOHLER Air Tub, 72 in L, 36 in W, White, Acrylic (1124-GHLA-0)
- KOHLER 1946-L-0, 60" L, 30" W, Acrylic (1946-L-0)
- KOHLER Archer Heated Bbm 5' Bath, Lh Flg (1947-GHLF-7)
- KOHLER 716-0, 60" L, 30" W (716-0)
- KOHLER 715-0, 60" L, 30" W, Cast Iron (715-0)
- Kohler Bath Tubs