Shop All Bath Tubs
Kohler
65-1/2 in L, 35-1/2 in W, White, Acrylic
Mfr # 6368-0
Zoro # G501200289
product price: $2,901.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,901.00
Free 30-Day Returns
Key Features
- Length 65-1/2 in
- Width 35-1/2 in
- Color White
- Material Acrylic
- Height 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 65-1/2 in |
Width | 35-1/2 in |
Height | 24-1/2 in |
Details
Color | White |
Material | Acrylic |
Description
Surround yourself with tranquility and comfort in the Sunstruck freestanding bath. Combining luxury with practicality, the oval, ergonomic design conforms to and supports your body as you stretch out and enjoy a deep, relaxing soak. With its gracefully shaped lines and straight shroud, this versatile bath complements a wide range of bathroom styles and offers easy three-step installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-BMB)
- ZORO SELECT 1" Bevel Seat T304 SS Cap (16A1.0)
- LEGRIS Fitting, 29/32", Brass, BSPP (0101 04 10)
- LEGEND VALVE 1 x 3/4 T4300 NO LEAD PAK xMIP (313-210NL)
- KOHLER 66 in L, 36 in W, White, Cast Iron (710-P5-0)
- KOHLER 1242-LA-0, 60" L, 36" W, Acrylic (1242-LA-0)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- KOHLER Archer 60" X 32" Drop-In Bath With Reversible Drain (1123-96)
- KOHLER 876-0, 60" L, 32" W (876-0)
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- AMERICAN STANDARD Seated Safety Shower, 60 in L, 30 in W, White, Acrylic (3060SH.LW)
- Kohler Bath Tubs