Shop All Bath Tubs
Kohler
6369-W1-0, 66" L, 36" W
Mfr # 6369-W1-0
Zoro # G2617752
product price: $3,951.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,951.00
Free 30-Day Returns
Key Features
- Length 66"
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 66" |
Width | 36" |
Details
Item | 6369-W1-0 |
Description
6369-W1-0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER/STERLING 2 Toil FlapperFloat (GP85160)
- ZORO SELECT S Shape Shower Arm and Flange, 11" L (15058)
- SHARKBITE Disconnect and Gauge Clip, 1/2 in Tube Size, Brass (UIP710)
- THRIFCO PLUMBING 249, 1/2 FIP x 3/4 GHT Top Handle Washing Machine Valve (6415152)
- KOHLER Archer 60 X 32 Drop-In Whirlpool W/ Heater (1122-H-0)
- KOHLER Stargaze Freestanding Bath, 60 in L, 34 in W, White, Acrylic (24010-0)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- KOHLER 1848-0, 60" L, 36" W (1848-0)
- KOHLER Air Tub, 60 in L, 32 in W, Acrylic (1122-GH-0)
- KOHLER 1123-LA-0, 60" L, 32" W (1123-LA-0)
- Kohler Bath Tubs