Shop All Bath Tubs
Kohler
63 in L, 31-1/2 in W, White, Acrylic
Mfr # 1188-C1-0
Zoro # G001200208
product price: $11,468.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,468.99
Free 30-Day Returns
Key Features
- Length 63 in
- Width 31-1/2 in
- Color White
- Material Acrylic
- Height 23-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 63 in |
Width | 31-1/2 in |
Height | 23-1/2 in |
Details
Color | White |
Material | Acrylic |
Description
Escape and unwind in this ultra-deep and private retreat. With a continuous flow of water cascading over the sides of the basin, the sok bath offers whole-body immersion as chromatherapy surrounds you with calming colored lights. Effervescence ports release thousands of tiny champagne-like bubbles, creating a luxurious sensory experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA Rubber Pipe Insulation (6RSR048078)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-035X)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 800)
- ZORO SELECT Tee, Brass, 3/4 in Pipe Size, Female BSPT (ZUSA-PF-10453)
- KOHLER Underscore 60X32 Ia Bath, Lh (1957-LA-96)
- KOHLER 745-0, 54" L, 31" W, Cast Iron (745-0)
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- KOHLER 1947-0, 60" L, 30" W, Acrylic (1947-0)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- KOHLER Underscore Bask Di 66X32 Bath (1821-W1-95)
- KOHLER Bath Tub, 60" L, 32" W (1122-HL-0)
- Kohler Bath Tubs