Shop All Bath Tubs
Kohler
60 in L, 36 in W, Black, Acrylic
Mfr # 1848-7
Zoro # G901200322
product price: $1,566.18
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,566.18
Free 30-Day Returns
Key Features
- Length 60 in
- Width 36 in
- Color Black
- Material Acrylic
- Height 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 36 in |
Height | 21 in |
Details
Color | Black |
Material | Acrylic |
Description
Streamlined for simplicity, the Underscore bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" BLACK 45 STREET ELBOW (350-065)
- LEICA DD Service Tracer, 17-1/4 In. L, 8-1/4 In. W (TRACE ROD 80)
- LEGEND VALVE 1/4" BLACK 90 STREET ELBOW (350-041C)
- SMITH-COOPER Coupling, 1/2", 125, Brz Nl (4385001270)
- KOHLER Underscore Undermount Installation Ki (531-NA)
- KOHLER 1123-RA-96, 60" L, 32" W (1123-RA-96)
- KOHLER 1949-LA-0, 66" L, 32" W, Acrylic (1949-LA-0)
- KOHLER 1124-LA-0, 72" L, 36" W (1124-LA-0)
- KOHLER Air Tub, 66 in L, 36 in W, White, Cast Iron (856-GHCP-0)
- KOHLER 1821-0, 66" L, 32" W (1821-0)
- CAMBRIDGE PLUMBING 60 L, 30 W, White, Cast Iron (DE60-PED-684D-PKG-CP)
- Kohler Bath Tubs