Shop All Bath Tubs
Kohler
60 in L, 30 in W, Thunder Grey, Acrylic
Mfr # 1956-LA-58
Zoro # G301200502
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,202.36
Free 30-Day Returns
Key Features
- Width 30 in
- Color Thunder Grey
- Material Acrylic
- Height 22-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 in |
Width | 30 in |
Height | 22-1/4 in |
Details
Color | Thunder Grey |
Material | Acrylic |
Description
Featuring a simple, crisp design, this Underscore alcove bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 6" NOM FTG Copper Stub Out (620L 1/2X6)
- APG 1-1/2" Aluminum Part B (315BALBH)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- ZORO SELECT 1-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P861)
- KOHLER Bath Tub, 60 in L, 32 in W, Thunder Grey, Acrylic (1123-LA-58)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Right-Hand Drain (1118-RA-0)
- KOHLER 1800-HW1, 66" L, 32" W, Solid Surface (1800-HW1)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KOHLER Air Tub, 60 in L, 32 in W, Acrylic (1122-GH-0)
- KOHLER 1956-RA-0, 60" L, 30" W (1956-RA-0)
- AQUA EDEN Alcove Bathtubs, 54 L, 30 W, White, Acrylic (VTAP543023R)
- Kohler Bath Tubs