Shop All Bath Tubs
Kohler
60 in L, 30 in W, Grey, Acrylic
Mfr # 1956-RA-95
Zoro # G701200928
product price: $1,145.10
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,145.10
Free 30-Day Returns
Key Features
- Length 60 in
- Width 30 in
- Color Grey
- Material Acrylic
- Height 22-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 30 in |
Height | 22-1/4 in |
Details
Color | Grey |
Material | Acrylic |
Description
Featuring a simple, crisp design, this Underscore alcove bath exudes refined style with contemporary flair. A slotted overflow drain allows for a luxuriously deep bath as you relax against the comfortable sloped backrest.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Blind Flange, Socket, 2 in Pipe Size (853-020)
- TECTITE BY APOLLO 1/2 in. Ice Maker Outlet Box (FSBBOXIM)
- NDS Manual 2-Way Ball Valve, NPT, PVC (E1420-05)
- 3M AQUA-PURE Quick Connect Filter, 10 gpm, 2-3/4" O.D., 8 in H (AP43111)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 1949-LA-0, 66" L, 32" W, Acrylic (1949-LA-0)
- KOHLER 1123-LA-96, 60" L, 32" W (1123-LA-96)
- KOHLER Artifacts Bath Base For Freestanding Bath (20027-96)
- KOHLER Air Tub, 60 in L, 32 in W, Acrylic (1122-GH-0)
- KOHLER 713-0, 60" L, 34" W, Cast Iron (713-0)
- TOTO Dryer Door C100200 Ms920 (THU9811)
- Kohler Bath Tubs