Shop All Bath Tubs
Kohler
60 in L, 29 in W, Acrylic
Mfr # 25984-0
Zoro # G108451909
product price: $3,313.50
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,313.50
Free 30-Day Returns
Key Features
- Length 60 in
- Width 29 in
- Material Acrylic
- Height 23 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 60 in |
Width | 29 in |
Height | 23 in |
Details
Material | Acrylic |
Finish | White |
Description
Clean, elegant, and contained, Ceric expresses contemporary warmth and simplicity. This Ceric freestanding bath lets you indulge in a deep, immersive soak as you relax against the sloped lumbar support. The sleek, one-piece seamless acrylic construction offers exceptional durability, with thoughtful touches like built-in integral overflow, toe-tap drain, and location versatility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- ANVIL Socket Butt Weld Forged Steel Elbowlet (0766261010)
- B & K Pipe Pex 1/2X100 Blue (U860B100)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/4 in Pipe Size (6200-E60-AAB3B)
- KOHLER 837-0, 60" L, 30" W, Cast Iron (837-0)
- KOHLER Underscore Heated Bbm 5.5' Bath (1173-GH-0)
- KOHLER 716-0, 60" L, 30" W (716-0)
- KOHLER 20202-LA-0, 60" L, 32" W (20202-LA-0)
- KOHLER 1142-0, 60" L, 36" W (1142-0)
- KOHLER 716-96, 60" L, 30" W (716-96)
- ANZZI Freestanding Whirlpool and Air Jetted Tub, 71.25 L, 35.8 W, White, Acrylic (FT-AZ102)
- Kohler Bath Tubs