Shop All Utility Sinks
Kohler
6 in W x 16-1/2 in L x 3 in H, Stainless Steel, Saddle Utility Rack
Mfr # 6434-ST
Zoro # G8623402
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Height 3 in
- Overall Length 16-1/2 in
- Overall Width 6 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 6434-ST
- Zoro # G8623402
- UPC # 885612208835
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 3 in |
Overall Length | 16-1/2 in |
Overall Width | 6 in |
Details
Material | Stainless Steel |
Finish | Stainless |
Item | Saddle Utility Rack |
Description
Saddle Utility Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Oil Rubbed Bronze, Maxwell, 18In (04-BRN7918)
- ZORO SELECT 3/4 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04034)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71102)
- KOHLER Urinal Piston, Black, Metal, Plastic (K-1261110)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- KOHLER Undertone Undercounter Utility Sink (6661-NA)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- KOHLER 22 in W x 25 in L x 11.563 in H, Drop in, Stainless Steel, Ballad 25" X 22" X 11-5/8" Top-Mount (5798-1-NA)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Terrazzo, Mop Sink (TSB100501)
- Kohler Utility Sinks