Shop All Shower & Bathtub Parts
Kohler
6" Ceiling Mount Rainhead Arm And Flange
Mfr # 7394-AF
Zoro # G101243990
product price: $129.48
/ea
Free Shipping & Returns
$129.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Ceiling Mounted
- Finish French Gold
- Length 6-3/8 in
- Color Vibrant French Gold
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 7394-AF
- Zoro # G101243990
- UPC # 650531862877
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 6-3/8 in |
Details
Item | Shower Arm and Flange |
Mounting Type | Ceiling Mounted |
Finish | French Gold |
Color | Vibrant French Gold |
Material | Brass |
Description
Designed to install directly to the ceiling of your bath or shower, this straight showerarm provides a solid mount for a variety of rain-simulating showerheads. It features brass construction for durability and includes a decorative flange.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42118)
- DANCO Single Handle Tub and Shower Cartridge For Aquasource and Glacier Bay (9D00010670)
- GREEN LEAF ART Green Leaf Inc Coupler Cam Lock Fem 2In Barb GLP 200 C (1942317)
- KURIYAMA Tubing, 1/4 I.D., 100 ft., Clear, Flexible (K010-0408X100)
- KOHLER Assembly, Overflow (1069647)
- KOHLER Trim, 2-7/8" L, Metal (K-TLS98009-4-CP)
- KOHLER 1277187 Threshold 60.0 (1277188-01-MX)
- KOHLER Shower Base, Cast Iron, White, 4" H, 32" W (K-9164-0)
- KOHLER Awaken 60" Ribbon Hose (45982-BN)
- KOHLER Hydrorail-S Shower Column Kit With A (76472-BN)
- GROHE Pressure Balance Valve Lever (47873000)
- Kohler Shower & Bathtub Parts