Shop All Kitchen Sinks
Kohler
5417-NA, Farmhouse, Undermount Mount, 0 Hole
Mfr # 5417-NA
Zoro # G2616212
product price: $899.25
/ea
Free Shipping & Returns
$899.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Gauge 16
- Mounting Type Farmhouse, Undermount
- Overall Width 21-1/4 in
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5417-NA
- Zoro # G2616212
- UPC # 885612348333
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Width | 21-1/4 in |
Overall Height | 9.313 in |
Bowl Depth | 9 in |
Length | 29-1/2" |
Bowl Length | 26-1/2 in |
Bowl Width | 17.188 in |
Minimum Cabinet Size | 30 in |
Details
Item | 5417-NA |
With Faucet / Without Faucet | Without Faucet |
Gauge | 16 |
Mounting Type | Farmhouse, Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Includes | Basin Rack; Mounting Hardware |
Material | Stainless Steel |
Drain Location | Rear |
Bowl Shape | Rectangular |
ADA Compliant | No |
Description
5417-NA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. x 1 in. PVC Slide Repair Coupling (PVCC1SL)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV025MTV)
- JAY R. SMITH MANUFACTURING Hydrant Repair Parts, Neoprene (HPRK-19VBNP)
- KROWNE Krowne 16-121L - Royal Series Knee Pedal Valve (16-121L)
- KOHLER Staccato Stainless Steel Small Sink (5111-ST)
- KOHLER Sink Rack For Cadence And Toccata Kitche (6401-ST)
- KOHLER Iron/Tones 33 Single Bowl Kitchen Sink (5707-58)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (8199-CM6)
- KOHLER Prolific 23x17-3/4x10-7/8 Undermnt Sgl-Bwl Kitchen Sink W/ Acssrs (23650-NA)
- KOHLER Kennon Small Stainless Steel Sink Rac (5376-ST)
- ELKAY Cooler, Free Standing, 16gph, Prepped, Drop-In Mount, Pre-scored for up to 4 Hole, Black Finish (ELG250RBK0)
- Kohler Kitchen Sinks