Shop All Bath Tubs
Kohler
505-0, 60" L, 32" W, Cast Iron
Mfr # 505-0
Zoro # G2617953
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,416.00
Free 30-Day Returns
Key Features
- Length 60"
- Width 32"
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 3/8 SOCKET PIPE PLUG DRY SEAL PLAIN (00375PPS)
- SPEAKMAN Metering Handle, Hot, Chrome, Dia 4.75 In (RPG11-0032-PC)
- SOUTHLAND 1/2 In. Ground Joint Malleable Black Iron Union (521-703BG)
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- KOHLER 1947-0, 60" L, 30" W, Acrylic (1947-0)
- KOHLER 1821-0, 66" L, 32" W (1821-0)
- KOHLER Expanse(R) 60" X 30-36" Curved Alcove Bath With Integral Flange And Left-Hand Drain (1118-LA-0)
- KOHLER 1147-0, 60" L, 40" W (1147-0)
- KOHLER Air Tub, 66 in L, 36 in W, White, Cast Iron (856-GHCP-0)
- KOHLER Windward 60X42 Ia Bath, Rh Drain (1113-RA-96)
- CAMBRIDGE PLUMBING Cast iron double slipper pedestal soaking tub, deck mount plumbing pkg faucet 463D Brushed Nickel 72" (DES-PED-463D-6-PKG-BN-7DH)
- Kohler Bath Tubs