Shop All Shower & Bathtub Parts
Kohler
48 X 32 Single-Threshold Shower Base W/ Left-Hand Drain
Mfr # 8639-0
Zoro # G4823017
product price: $554.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Finish Acrylic
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
- Brand Kohler
- MFR # 8639-0
- Zoro # G4823017
- UPC # 885612432032
- Country of Origin United States
- Category Shower & Bathtub Parts
Details
Item | 48 X 32 Single-Threshold Shower Base W/ Left-Hand Drain |
Finish | Acrylic |
Description
This Rely shower base provides the reassurance of a low stepover threshold for easy access to your shower. A water containment bead along the threshold serves to prevent water escaping onto the bathroom floor. Durable acrylic construction eliminates any flex when stepping into the shower and allows for quick, easy installations. The Rely shower base is designed to work with any shower wall application and pairs perfectly with the KOHLER Choreograph(R) shower wall collection. Coordinate it with Choreograph walls and accessories to complete your personalized shower installation.
Documents & Resources
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
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, DIN, Orifice Dia.: 1-1/4" (S211YF02N5JJ2)
- KOHLER Purist Robe Hook (14443-CP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- KOHLER Rite-Temp Pressure-Balancing Valve B (8304-PS-NA)
- KOHLER Shower Slidebar, 30 (8524-2MB)
- KOHLER Assembly, Sensor, Dc W/Batteries (1106015)
- KOHLER Plate, Mounting (1065165)
- KOHLER Assembly, Cover (1068525-2MB)
- KOHLER Awaken 60" Smooth Shower Hose (98359-CP)
- DELTA Floor Mount Channel Spout Tub Filler Tri (T4768-FL)
- Kohler Shower & Bathtub Parts