Shop All Showerhead and Tub Accessories
Kohler
47
Mfr # TS27420-4-BMB
Zoro # G704846383
Free Shipping & Returns
$387.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black with Moderne Brass
- Material Plastic
- Length 7.6875 in.
- Height 4.6875 in.
- Depth 6.3125 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # TS27420-4-BMB
- Zoro # G704846383
- UPC # 885612917256
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length | 7.6875 in. |
Height | 4.6875 in. |
Depth | 6.3125 in. |
Details
Finish | Matte Black with Moderne Brass |
Color | Matte Black with Moderne Brass |
Material | Plastic |
Item | Tone Rite-Temp Pressure-balancing shower faucet trim set, 2.5 gpm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF263A 10-125)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101SS)
- BK RESOURCES Floor Drain Strainer, 6-1/4" Diameter X 2-1/8"H (BK-DAS)
- MERIT BRASS CO 1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI (XNL103-08)
- KOHLER Stream Straightener (58744)
- KOHLER Honesty(R) Rite-Temp(R) Shower Valve Trim With Lever Handle And 2.0 Gpm Showerhead (TS99764-4-CP)
- KOHLER Mudguard (1051107)
- KOHLER Occasion Rite-Temp Vlv Trm W/Div (T27044-3-2MB)
- KOHLER Components Rite-Temp Sequential Vlv Tr (TS78015-4-SN)
- KOHLER Membrane, 54 Nozzle (1051487)
- SPEAKMAN Vector S-2510 Shower Arm & Flange (S-2510)
- Kohler Showerhead and Tub Accessories