Shop All Bathroom Safety Bars and Chairs
Kohler
44-7/16" L, Purist, Metal, Purist 42" Grab Bar
Mfr # 11896-BN
Zoro # G7714303
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Purist
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Brushed Nickel
- Width 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 11896-BN
- Zoro # G7714303
- UPC # 650531909886
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 44-7/16" |
Width | 2-3/4" |
Height | 2-7/16" |
Bar Length | 42" |
Details
Type | Purist |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Brushed Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Purist 42" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Purist 42 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cairn 33-1/2" X 18-5/16" X 9-1/2" Neo, Undermount Mount, 0 Hole (8206-CM1)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222486)
- PROPLUS Flush Valve for American Standard #3 or #4 Black (181003)
- LEGEND VALVE 1-1/4 T-16 COMPACT Y-ST (105-706)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-BN)
- KOHLER 44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar (14565-BS)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- KOHLER Purist 36 Grab Bar (11895-2MB)
- KOHLER Artifacts 12" Grab Bar (25154-SN)
- KOHLER Square 18 Grab Bar (23294-BL)
- DELTA 6.75 L, Grab bar, Champagne Bronze (41636-CZ)
- Kohler Bathroom Safety Bars and Chairs