Shop All Bathroom Safety Bars and Chairs
Kohler
44-13/16" L, Contemporary, Metal, Contemporary 42" Grab Bar
Mfr # 14565-S
Zoro # G7842589
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44-13/16"
- Type Contemporary
- Material Metal
- Standards ADA Compliant, ICC/ANSI A117.1
- Color Polished Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 14565-S
- Zoro # G7842589
- UPC # 650531590022
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 44-13/16" |
Width | 2-3/4" |
Height | 2-3/16" |
Bar Length | 42" |
Details
Type | Contemporary |
Material | Metal |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Color | Polished Stainless |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | Contemporary 42" Grab Bar |
Includes | Installation Template and Tools Included, Installation Hardware |
Features | Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing |
Description
Contemporary 42 In. Grab Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 5/8" Gas Connector, Coated with Fitting, 1/2" MIP x 1/2" MIP x 48" (G71152)
- LEGEND VALVE 3/8" X 4" BRASS NIPPLE (311-046)
- GRUVLOK Rigid Coupling, Ductile Iron, 2", Grooved (0390211068)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-10mm x 6mm Tube OD (ZUSA-PTC-PBT-150)
- KOHLER 14-7/16" L, Purist, Metal, Purist 12" Grab Bar (11891-BN)
- KOHLER 26-7/16" L, Purist, Metal, Purist 24" Grab Bar (11893-SN)
- KOHLER 54 in L, Aluminum, Matte Black (97628-BL)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- KOHLER Square 36 Grab Bar (23296-CP)
- KOHLER Kumin 18" Grab Bar (24549-BL)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2022-16BN)
- Kohler Bathroom Safety Bars and Chairs