Shop All Bathroom Safety Bars and Chairs
Kohler
4" L, Jute, Metal, Jute Bar Pull
Mfr # 99688-HF1
Zoro # G7841572
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Type Jute
- Material Metal
- Color Chrome
- Width 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 99688-HF1
- Zoro # G7841572
- UPC # 885612281036
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 4" |
Width | 3/4" |
Height | 1/4" |
Details
Type | Jute |
Material | Metal |
Color | Chrome |
Item | Jute Bar Pull |
Features | Designed to Complement the Modern Style of Jute Vanities; Premium Metal Construction for Durability and Reliability |
Description
Jute Bar Pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Toilet Seat Bumpers (PP836-41)
- BLAZING Blackzing SwitchBlackde PRO Pipe Cutter (SB5000)
- WATTS Pressure Regulator, 1/8 In, 0 to 125 psi (1/8 LF560 0-125)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (G-BVO-50)
- KOHLER Purist 36" Grab Bar (11895-BL)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-BN)
- KOHLER Square 36 Grab Bar (23296-CP)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- KOHLER 44-7/16" L, Purist, Metal, Purist 42" Grab Bar (11896-SN)
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- Kohler Bathroom Safety Bars and Chairs