Shop All Bathroom Sink Faucets
Kohler
4 in Mount, 3 Hole Tahoe Metal Frame Lavatory With 4" Ce
Mfr # 2890-4-0
Zoro # G9106420
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Residential/Commercial Commercial
- Mounting Hole Center to Center 4 in
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 2890-4-0
- Zoro # G9106420
- UPC # 040688061849
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 8-1/2 in |
Length | 20 in |
Width | 18 in |
Details
Residential/Commercial | Commercial |
Mounting Hole Center to Center | 4 in |
Number of Holes | 3 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Mounting | Drop In |
Color | White |
Series | Tahoe |
Drain Connection | 1-11/16 in |
Material | Cast Iron |
Item | Tahoe Metal Frame Lavatory With 4" Ce |
Description
Tahoe Metal Frame Lavatory With 4 In. Ce
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Diverter Stem Dl-16 Delta (80971)
- SIOUX CHIEF Sioux Chief Mfg 6in. Cast Iron Strainer 846-S5PK (846-S5PK)
- REDHAT 120V AC Brass Cryogenic Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8263H240LT)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4K-CP)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4DRA-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (99491-4-BN)
- KOHLER Sculpted Touchless Ac-Powered Deck-Mount (13462-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- TOTO 8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton (LT415.8G#01)
- Kohler Bathroom Sink Faucets & Accessories